Skip Content
PROXIMITY SENSOR,INDUCTIVE, 12 MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,INDUCTIVE, 12 MM,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W465
  • Mfr. Model # 32W465
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.163 lbs

Technical Specs

  • Length 51.5mm
  • Item Cylindrical Proximity Sensor
  • Output Mode NO
  • Case Material Nickel Plated Brass with Plastic Face
  • Standards CE
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • IP Rating 67
  • Shielded / Unshielded Unshielded
  • Max. Current Load 200mA
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensing Method Inductive
  • Proximity Sensor Electrical Connection Leads
  • Proximity Sensor Output Circuit Type PNP
  • Proximity Sensor Operating Frequency 400 Hz
  • Proximity Sensor Diameter 12.0mm
  • Basic Proximity Sensor Case Material Plastic
  • Description/Special Features Round
  • Max. Detecting Distance 8.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list