Skip Content
PROXIMITY SENSOR,INDUCTIVE, 12 MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,INDUCTIVE, 12 MM,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W440
  • Mfr. Model # 32W440
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Length 73mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Output Mode NO
  • Standards CE
  • Case Material Nickel Plated Brass with Plastic Face
  • IP Rating 67
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Output Circuit Type NPN
  • Proximity Sensing Method Inductive
  • Proximity Sensor Electrical Connection M12
  • Proximity Sensor Operating Frequency 1,500 Hz
  • Proximity Sensor Diameter 12.0mm
  • Basic Proximity Sensor Case Material Metal
  • Max. Detecting Distance 2.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list