Skip Content
PROXIMITY SENSOR,INDUCTIVE, 12 MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,INDUCTIVE, 12 MM,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W406
  • Mfr. Model # 32W406
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Length 63mm
  • Output Mode NO
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Standards CE
  • Case Material Nickel plated Brass with Plastic Face
  • IP Rating 67
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Operating Frequency 1,500 Hz
  • Basic Proximity Sensor Case Material Plastic
  • Proximity Sensor Electrical Connection Leads
  • Proximity Sensor Output Circuit Type PNP
  • Proximity Sensor Diameter 12.0mm
  • Max. Detecting Distance 2.0 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List