PROXIMITY SENSOR,CAPACITIVE,30MM,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROXIMITY SENSOR,CAPACITIVE,30MM,10

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AKD6
  • Mfr. Model # 2AKD6
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features LED
  • Standards CE
  • Output Mode NO
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Capacitive
  • Proximity Sensor Operating Frequency 100 Hz
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Proximity Sensor Power Requirement 10 - 30 VDC
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 30.0mm
  • Length 41mm
  • Includes Instruction Manual
  • NEMA Rating 1, 4, 12, 13
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Case Material ABS
  • IP Rating 66
  • Shielded / Unshielded Unshielded
  • Max. Current Load 200mA
  • Max. Detecting Distance 15.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list