Skip Content
PROXIMITY SENSOR,CAPACITIVE,30 MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,CAPACITIVE,30 MM,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W366
  • Mfr. Model # 32W366
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Length 71mm
  • Item Cylindrical Proximity Sensor
  • Output Mode NO
  • Case Material Nickel Plated Brass with Plastic Face
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • IP Rating 66
  • Shielded / Unshielded Unshielded
  • Max. Current Load 200mA
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Operating Frequency 50 Hz
  • Proximity Sensing Method Capacitive
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Output Circuit Type PNP
  • Proximity Sensor Electrical Connection Leads
  • Proximity Sensor Diameter 30.0mm
  • Basic Proximity Sensor Case Material Plastic
  • Max. Detecting Distance 15.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list