PROXIMITY SENSOR,CAPACITIVE,30 MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROXIMITY SENSOR,CAPACITIVE,30 MM,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W364
  • Mfr. Model # 32W364
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Length 71mm
  • Item Cylindrical Proximity Sensor
  • Output Mode NO
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Case Material Nickel Plated Brass with Plastic Face
  • IP Rating 66
  • Shielded / Unshielded Unshielded
  • Max. Current Load 200mA
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Capacitive
  • Proximity Sensor Power Requirement 100 - 240 VAC
  • Basic Proximity Sensor Case Material Plastic
  • Proximity Sensor Diameter 30.0mm
  • Proximity Sensor Operating Frequency 20 Hz
  • Proximity Sensor Electrical Connection Leads
  • Proximity Sensor Output Circuit Type 2 Wire
  • Max. Detecting Distance 15.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list