Skip Content
PROXIMITY SENSOR,CAPACITIVE,18MM,90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,CAPACITIVE,18MM,90

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AKD4
  • Mfr. Model # 2AKD4
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features LED
  • Standards UL,CSA,CE
  • Output Mode NC
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 90 - 250 VAC
  • Proximity Sensor Operating Frequency 10 Hz
  • Proximity Sensing Method Capacitive
  • Proximity Sensor Diameter 18.0mm
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Includes Instruction Manual
  • Length 41mm
  • NEMA Rating 1, 4, 12, 13
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Shielded / Unshielded Unshielded
  • Case Material ABS
  • IP Rating 66
  • Max. Current Load 200mA
  • Max. Detecting Distance 8.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list