Skip Content
PROXIMITY SENSOR,CAPACITIVE,18MM,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,CAPACITIVE,18MM,10

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AKD8
  • Mfr. Model # 2AKD8
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features LED
  • Standards CE
  • Output Mode NO
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 10 - 30 VDC
  • Proximity Sensor Operating Frequency 100 Hz
  • Proximity Sensing Method Capacitive
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Proximity Sensor Diameter 18.0mm
  • Includes Instruction Manual
  • Length 41mm
  • NEMA Rating 1, 4, 12, 13
  • Case Material ABS
  • Max. Current Load 200mA
  • IP Rating 66
  • Shielded / Unshielded Unshielded
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Max. Detecting Distance 8.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list