Skip Content
PROXIMITY SENSOR,CAPACITIVE,18 MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,CAPACITIVE,18 MM,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W362
  • Mfr. Model # 32W362
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Output Mode NO
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Length 71.5mm
  • Case Material PA6 with Plastic Face
  • IP Rating 66
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Diameter 18.0mm
  • Proximity Sensing Method Capacitive
  • Proximity Sensor Output Circuit Type PNP
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Operating Frequency 50 Hz
  • Basic Proximity Sensor Case Material Plastic
  • Proximity Sensor Electrical Connection Leads
  • Max. Detecting Distance 8.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list