Skip Content
PROXIMITY SENSOR,8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,8MM

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EA53
  • Mfr. Model # 1EA53
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Proximity Sensor
  • Output Mode NO
  • Description/Special Features LED Status Indicator
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 10 - 30 VDC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Proximity Sensor Electrical Connection M12
  • Proximity Sensor Operating Frequency 2,000 Hz
  • Proximity Sensor Diameter 8.0mm
  • Basic Proximity Sensor Case Material Metal
  • Includes Instruction Manual
  • Length 41mm
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • NEMA Rating 4X
  • IP Rating 67
  • Standards CE Compliance
  • Case Material Stainless Steel
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Max. Detecting Distance 1.5 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list