Skip Content
PROXIMITY SENSOR,8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,8MM

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EA50
  • Mfr. Model # 1EA50
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features LED Status Indicator
  • Output Mode NO
  • Proximity Sensor Operating Frequency 800 Hz
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Proximity Sensor Power Requirement 10 - 30 VDC
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Diameter 8.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Includes Instruction Manual
  • Length 41mm
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Standards CE Compliance
  • NEMA Rating 4X
  • Case Material Nickel Plated Brass
  • IP Rating 67
  • Max. Current Load 200mA
  • Shielded / Unshielded Unshielded
  • Proximity Sensing Method Inductive
  • Max. Detecting Distance 2.0 mm
  • Basic Proximity Sensor Case Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list