Skip Content
PROXIMITY SENSOR,12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,12MM

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EA64
  • Mfr. Model # 1EA64
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Description/Special Features LED Status Indicator
  • Output Mode NO
  • Item Proximity Sensor
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Operating Frequency 1,500 Hz
  • Proximity Sensor Electrical Connection M12
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 12.0mm
  • Length 41mm
  • Includes Instruction Manual
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Case Material Nickel Plated Brass
  • NEMA Rating 4X
  • Standards CE Compliance
  • IP Rating 67
  • Max. Current Load 200mA
  • Shielded / Unshielded Shielded
  • Max. Detecting Distance 2.0 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list