PROXIMITY SENSOR,12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROXIMITY SENSOR,12MM

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EA62
  • Mfr. Model # 1EA62
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Description/Special Features LED Status Indicator
  • Item Proximity Sensor
  • Output Mode NO
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Operating Frequency 800 Hz
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Diameter 12.0mm
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Electrical Connection 2m Cable
  • Includes Instruction Manual
  • Length 41mm
  • NEMA Rating 4X
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Standards CE Compliance
  • Case Material Nickel Plated Brass
  • IP Rating 67
  • Shielded / Unshielded Unshielded
  • Max. Current Load 100mA
  • Proximity Sensing Method Inductive
  • Max. Detecting Distance 8.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list