Skip Content
PROXIMITY SENSOR,12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,12MM

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EA60
  • Mfr. Model # 1EA60
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features LED Status Indicator
  • Output Mode NO
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Operating Frequency 1,000 Hz
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Diameter 12.0mm
  • Length 41mm
  • Includes Instruction Manual
  • NEMA Rating 4X
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • IP Rating 67
  • Standards CE Compliance
  • Case Material Nickel Plated Brass
  • Shielded / Unshielded Shielded
  • Max. Current Load 100mA
  • Max. Detecting Distance 3.0 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list