Skip Content
PROXIMITY SENSOR,INDUCTIVE, 30 MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROXIMITY SENSOR,INDUCTIVE, 30 MM,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W420
  • Mfr. Model # 32W420
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Length 58mm
  • Output Mode NO
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Standards CE
  • Case Material Nickel plated Brass with Plastic Face
  • IP Rating 67
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Output Circuit Type NPN
  • Proximity Sensor Electrical Connection Leads
  • Proximity Sensor Operating Frequency 400 Hz
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Diameter 30.0mm
  • Max. Detecting Distance 10.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list