Skip Content
PROXIMITY SENSOR,INDUCTIVE, 25 MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROXIMITY SENSOR,INDUCTIVE, 25 MM,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W430
  • Mfr. Model # 32W430
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.152 lbs

Technical Specs

  • Output Mode NC
  • Length 35.5mm
  • Item Rectangular Proximity Sensor
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Standards CE
  • Case Material Heat Resistant ABS
  • IP Rating 67
  • Shielded / Unshielded Unshielded
  • Max. Current Load 200mA
  • Depth 25.3mm
  • Width 25mm
  • Proximity Sensor Power Requirement 100 - 240 VAC
  • Proximity Sensing Method Inductive
  • Proximity Sensor Style Rectangular Proximity Sensor
  • Proximity Sensor Operating Frequency 20 Hz
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list