Skip Content
PROXIMITY FAUCET,ELECTRONIC,0.35 GP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROXIMITY FAUCET,ELECTRONIC,0.35 GP

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24X048
  • Mfr. Model # 24X048
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.55 lbs

Technical Specs

  • Replacement Cartridge Solenoid
  • Number of Holes 1
  • Item Proximity Faucet
  • Flow Rate 0.35 gpm
  • Includes CR-P2 Lithium Ion Battery
  • Standards ANSI A112.18.1
  • ADA Compliant Yes
  • Spout Length 5-1/2
  • Voltage DC
  • Drain Type Grid
  • Sensor Range 5 to 10"
  • Faucet Finish Chrome Plated
  • Height 6-3/16"
  • Body Material Lead Free Cast Brass
  • Valve Type Solenoid
  • Connection 3/8"
  • Power Source Lithium Battery
  • Manufacturers Warranty Length 5 yr. Commercial
  • Temp. Control No
  • Amps 2.00A
  • Number of Handles 0
  • Ligature Resistant No
  • Commercial / Residential Commercial
  • Mounting Hole Center to Center Single Hole
  • Faucet Operation Sensor
  • CEC Compliant CEC Compliant
  • Flow Outlet Type - Faucet Aerated
  • Faucet Spout Shape Low Arc
  • Mounting Type - Faucet Surface
  • Faucet Handle Type None
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list