Skip Content
PROX SWITCH,MM,20-264VAC ,2 WIRE,NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROX SWITCH,MM,20-264VAC ,2 WIRE,NO

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A188
  • Mfr. Model # 2A188
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Output Mode NO/NC
  • Proximity Sensor Power Requirement 20 - 264 VAC
  • Proximity Sensing Method Inductive
  • Proximity Sensor Style Rectangular Proximity Sensor
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Operating Frequency 20 Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list