PROX SWITCH,MM,10-30VDC,3 WIRE NPN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROX SWITCH,MM,10-30VDC,3 WIRE NPN,

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C830
  • Mfr. Model # 6C830
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Output Mode NO
  • Proximity Sensor Style Rectangular Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 10 - 30 VDC
  • Proximity Sensor Operating Frequency 600 Hz
  • Basic Proximity Sensor Case Material Plastic
  • Proximity Sensor Output Circuit Type 3 Wire NPN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list