PROX SWITCH,8MM,20-264VAC,2 WIRE,NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROX SWITCH,8MM,20-264VAC,2 WIRE,NO

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C811
  • Mfr. Model # 6C811
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Output Mode NO
  • Description/Special Features LED Indicator
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 24 - 240 VAC
  • Proximity Sensor Operating Frequency 25 Hz
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 8.0mm
  • Length 41mm
  • Includes Instruction Manual
  • NEMA Rating 1, 3, 4, 6, 12, 13
  • Item Cylindrical Proximity Sensor
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Case Material Stainless Steel
  • Standards CE Compliance
  • Shielded / Unshielded Shielded
  • IP Rating 67
  • Max. Current Load 100mA
  • Proximity Sensing Method Inductive
  • Max. Detecting Distance 1.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list