Skip Content
PROX SWITCH,8MM,20-264VAC,2 WIRE,NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROX SWITCH,8MM,20-264VAC,2 WIRE,NC

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C812
  • Mfr. Model # 6C812
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Description/Special Features LED Indicator
  • Output Mode NC
  • Proximity Sensor Power Requirement 24 - 240 VAC
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Operating Frequency 25 Hz
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Diameter 8.0mm
  • Basic Proximity Sensor Case Material Metal
  • Length 41mm
  • Includes Instruction Manual
  • Item Cylindrical Proximity Sensor
  • NEMA Rating 1, 3, 4, 6, 12, 13
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Standards CE Compliance
  • Case Material Stainless Steel
  • IP Rating 67
  • Max. Current Load 100mA
  • Shielded / Unshielded Shielded
  • Max. Detecting Distance 1.5 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list