Skip Content
PROX SWITCH,8MM,10-30VDC,NPN,NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROX SWITCH,8MM,10-30VDC,NPN,NO

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C825
  • Mfr. Model # 6C825
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Description/Special Features Short Circuit Protection, LED Indicator
  • Item Proximity Sensor
  • Output Mode NO
  • Proximity Sensor Power Requirement 10 - 30 VDC
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Operating Frequency 2,000 Hz
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 8.0mm
  • Includes Instruction Manual
  • Length 41mm
  • NEMA Rating 1, 3, 4, 6, 12, 13
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Case Material Plastic
  • Standards CE Compliance
  • IP Rating 68
  • Shielded / Unshielded Shielded
  • Max. Current Load 100mA
  • Max. Detecting Distance 1.5 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list