Skip Content
PROX SWITCH,8MM,10-30VDC,2 WIRE,NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROX SWITCH,8MM,10-30VDC,2 WIRE,NO

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C817
  • Mfr. Model # 6C817
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Output Mode NO
  • Description/Special Features LED Indicator
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Operating Frequency 1,500 Hz
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 8.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Includes Instruction Manual
  • Length 41mm
  • Item Cylindrical Proximity Sensor
  • NEMA Rating 1, 3, 4, 6, 12, 13
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Standards CE Compliance
  • Case Material Nickel Plated Brass
  • Shielded / Unshielded Shielded
  • IP Rating 67
  • Max. Current Load 100mA
  • Max. Detecting Distance 2.0 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list