PROX SWITCH,30MM,90-250VAC,2 WIRE,N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROX SWITCH,30MM,90-250VAC,2 WIRE,N

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C839
  • Mfr. Model # 6C839
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Proximity Sensor
  • Output Mode NO
  • Proximity Sensor Operating Frequency 10 Hz
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 90 - 250 VAC
  • Proximity Sensor Diameter 30.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • NEMA Rating 1, 4, 12, 13
  • Includes Instruction Manual
  • Case Material Plastic
  • Length 41mm
  • IP Rating 66
  • Operating Temp. Range 14 Degrees F - 131 Degrees F
  • Shielded / Unshielded Unshielded
  • Max. Current Load 200mA
  • Description/Special Features Red Detection Indication, Surge Suppressor
  • Max. Detecting Distance 15.0 mm
  • Proximity Sensing Method Capacitive
  • Basic Proximity Sensor Case Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list