PROX SWITCH,18MM,20-264VAC,2 WIRE,N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROX SWITCH,18MM,20-264VAC,2 WIRE,N

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C800
  • Mfr. Model # 6C800
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Output Mode NC
  • Description/Special Features LED Indicator
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 24 - 240 VAC
  • Proximity Sensor Operating Frequency 25 Hz
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Diameter 18.0mm
  • Includes Instruction Manual
  • Length 41mm
  • Item Cylindrical Proximity Sensor
  • NEMA Rating 1, 3, 4, 6, 12, 13
  • Standards CE Compliance
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Case Material Nickel Plated Brass
  • Shielded / Unshielded Shielded
  • Max. Current Load 300mA
  • IP Rating 67
  • Max. Detecting Distance 5.0 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list