PROX SWITCH,18MM,20-264VAC,2 WIRE,N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROX SWITCH,18MM,20-264VAC,2 WIRE,N

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C799
  • Mfr. Model # 6C799
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Description/Special Features LED Indicator
  • Output Mode NO
  • Includes Instruction Manual
  • Item Cylindrical Proximity Sensor
  • Length 65mm
  • Operating Temp. Range -40 Degrees to 85 Degrees C
  • Standards CE Compliance
  • Case Material Nickel Plated Brass
  • IP Rating 67
  • Max. Current Load 300mA
  • Shielded / Unshielded Shielded
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 20 - 264 VAC/DC
  • Proximity Sensor Operating Frequency 25 Hz
  • Proximity Sensor Diameter 18.0mm
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • NEMA Rating 1, 3, 4, 6, 12, 13
  • Max. Detecting Distance 5.0 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list