PROX SWITCH,18MM,10-30VDC,PNP,NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROX SWITCH,18MM,10-30VDC,PNP,NO

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C806
  • Mfr. Model # 6C806
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Output Mode NO
  • Description/Special Features LED Indicator
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 10 - 30 VDC
  • Proximity Sensor Operating Frequency 600 Hz
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Diameter 18.0mm
  • Basic Proximity Sensor Case Material Metal
  • Includes Instruction Manual
  • Item Cylindrical Proximity Sensor
  • Length 41mm
  • NEMA Rating 1, 3, 4, 6, 12, 13
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Case Material Nickel Plated Brass
  • Standards CE Compliance
  • IP Rating 67
  • Max. Current Load 200mA
  • Shielded / Unshielded Shielded
  • Max. Detecting Distance 5.0 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list