Skip Content
PROX SWITCH,18MM,10-30VDC,NPN,NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROX SWITCH,18MM,10-30VDC,NPN,NO

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C801
  • Mfr. Model # 6C801
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes Instruction Manual
  • Item Cylindrical Proximity Sensor
  • Description/Special Features LED Indicator
  • Length 77mm
  • Operating Temp. Range -40 Degrees to 85 Degrees C
  • Output Mode NO
  • Standards CE Compliance
  • IP Rating 67
  • Shielded / Unshielded Shielded
  • Case Material Nickel Plated Brass
  • Max. Current Load 200mA
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Operating Frequency 600 Hz
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 18.0mm
  • NEMA Rating 1, 3, 4, 6, 12, 13
  • Max. Detecting Distance 5.0 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list