PROX SWITCH,12MM,90-250VAC,2 WIRE,N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROX SWITCH,12MM,90-250VAC,2 WIRE,N

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C838
  • Mfr. Model # 6C838
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Proximity Sensor
  • Output Mode NC
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 90 - 250 VAC
  • Proximity Sensor Diameter 12.0mm
  • Proximity Sensor Operating Frequency 10 Hz
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Electrical Connection 2m Cable
  • NEMA Rating 1, 4, 12, 13
  • Includes Instruction Manual
  • Length 41mm
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Case Material Plastic
  • IP Rating 66
  • Shielded / Unshielded Unshielded
  • Max. Current Load 200mA
  • Description/Special Features Red LED Output Indication, Surge Suppressor
  • Proximity Sensing Method Capacitive
  • Max. Detecting Distance 4.0 mm
  • Basic Proximity Sensor Case Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list