Skip Content
PROX SWITCH,12MM,90-250VAC,2 WIRE,N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROX SWITCH,12MM,90-250VAC,2 WIRE,N

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C837
  • Mfr. Model # 6C837
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Output Mode NO
  • Item Proximity Sensor
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 90 - 250 VAC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Operating Frequency 10 Hz
  • Proximity Sensor Diameter 12.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Includes Instruction Manual
  • Length 41mm
  • NEMA Rating 1, 4, 12, 13
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • IP Rating 66
  • Shielded / Unshielded Unshielded
  • Case Material Plastic
  • Max. Current Load 200mA
  • Description/Special Features Red LED Output Indication, Surge Suppressor
  • Max. Detecting Distance 4.0 mm
  • Proximity Sensing Method Capacitive
  • Basic Proximity Sensor Case Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list