Skip Content
PROX SWITCH,12MM,20-264VAC,2 WIRE,N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROX SWITCH,12MM,20-264VAC,2 WIRE,N

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A186
  • Mfr. Model # 2A186
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Description/Special Features LED Indicator
  • Output Mode NO
  • Proximity Sensor Power Requirement 24 - 240 VAC
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Operating Frequency 25 Hz
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 12.0mm
  • Length 52mm
  • Includes Instruction Manual
  • Item Cylindrical Proximity Sensor
  • NEMA Rating 1, 3, 4, 6, 12, 13
  • Shielded / Unshielded Shielded
  • IP Rating 67
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Case Material Nickel Plated Brass
  • Standards CE Compliance
  • Max. Current Load 200mA
  • Max. Detecting Distance 2.0 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list