Skip Content
PROX SWITCH,12MM,12-24VDC,NPN,NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROX SWITCH,12MM,12-24VDC,NPN,NO

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A264
  • Mfr. Model # 2A264
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Description/Special Features LED Indicator
  • Output Mode NO
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Operating Frequency 1,500 Hz
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Diameter 12.0mm
  • Item Cylindrical Proximity Sensor
  • Includes Instruction Manual
  • Length 47mm
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Standards CE Compliance
  • NEMA Rating 1, 3, 4, 6, 12, 16
  • Case Material Nickel Plated Brass
  • Shielded / Unshielded Shielded
  • IP Rating 67
  • Max. Current Load 200mA
  • Max. Detecting Distance 2.0 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list