Skip Content
PROX SWITCH,12MM,10-30VDC,NPN,NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROX SWITCH,12MM,10-30VDC,NPN,NO

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C798
  • Mfr. Model # 6C798
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Description/Special Features LED Indicator
  • Output Mode NO
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Diameter 12.0mm
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Proximity Sensor Operating Frequency 1,500 Hz
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Electrical Connection 2m Cable
  • Includes Instruction Manual
  • NEMA Rating 1, 3, 4, 6, 12, 13
  • Length 41mm
  • Item Cylindrical Proximity Sensor
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Standards CE Compliance
  • Case Material Nickel Plated Brass
  • IP Rating 67
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Max. Detecting Distance 2.0 mm
  • Proximity Sensing Method Inductive
  • Basic Proximity Sensor Case Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list