Skip Content
PROX SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PROX SENSOR

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS1N30PA349
  • Mfr. Model # XS1N30PA349
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Description/Special Features 360 Deg Indicators and Extended Range
  • Item Proximity Sensor
  • Output Mode NO
  • Standards UL, CE, RoHS, CSA
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Operating Frequency 500 Hz
  • Proximity Sensor Diameter 30.0mm
  • Proximity Sensor Output Circuit Type PNP
  • Length 41mm
  • Operating Temp. Range -13 Degrees F - 122 Degrees F
  • IP Rating 68, 69K
  • NEMA Rating 4X
  • Case Material Nickel Plated Brass
  • Max. Current Load 200mA
  • Shielded / Unshielded Shielded
  • Max. Detecting Distance 20.0 mm
  • Proximity Sensing Method Inductive
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list