Skip Content
PROX SENSOR,18MM,24-240VAC,RANGE 5M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROX SENSOR,18MM,24-240VAC,RANGE 5M

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EA78
  • Mfr. Model # 1EA78
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Description/Special Features LED Status Indicator
  • Item Proximity Sensor
  • Output Mode NO
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 24 - 240 VAC
  • Proximity Sensor Operating Frequency 25 Hz
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Diameter 18.0mm
  • Length 41mm
  • Includes Instruction Manual
  • NEMA Rating 4X
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Case Material Plastic
  • Max. Current Load 300mA
  • IP Rating 67
  • Shielded / Unshielded Shielded
  • Max. Detecting Distance 5.0 mm
  • Proximity Sensing Method Inductive
  • Proximity Sensor Electrical Connection 2m Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list