Skip Content
PROX SENSOR,18MM,24-240VAC ,RANGE 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROX SENSOR,18MM,24-240VAC ,RANGE 5

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EA72
  • Mfr. Model # 1EA72
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Description/Special Features LED Status Indicator
  • Item Proximity Sensor
  • Output Mode NO
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 24 - 240 VAC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Diameter 18.0mm
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Operating Frequency 25 Hz
  • Includes Mounting Hardware
  • Length 41mm
  • NEMA Rating 1, 4, 6, 12, 13
  • Standards UL Listed, CSA Certified
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Case Material Nickel Plated Brass
  • IP Rating 67
  • Shielded / Unshielded Shielded
  • Max. Current Load 300mA
  • Max. Detecting Distance 5.0 mm
  • Proximity Sensing Method Inductive
  • Proximity Sensor Electrical Connection 2m Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list