Skip Content
PROX SENSOR,18MM,12-24VDC,RANGE 7MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROX SENSOR,18MM,12-24VDC,RANGE 7MM

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EA61
  • Mfr. Model # 1EA61
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Description/Special Features LED Status Indicator
  • Item Proximity Sensor
  • Output Mode NO
  • Proximity Sensor Operating Frequency 500 Hz
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 18.0mm
  • Includes Instruction Manual
  • Length 41mm
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • NEMA Rating 4X
  • Case Material Nickel Plated Brass
  • Standards CE Compliance
  • Shielded / Unshielded Shielded
  • Max. Current Load 100mA
  • IP Rating 67
  • Max. Detecting Distance 7.0 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list