Skip Content
PROTRUDE INDICATOR LIGHT,YELLOW,12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTRUDE INDICATOR LIGHT,YELLOW,12V

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24M027
  • Mfr. Model # 24M027
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Yellow
  • Item Protrude Indicator Light
  • Material of Construction Brass Plated Chrome, Plastic (ABS), LED
  • Voltage 12VDC
  • Average Life 100,000 hr.
  • Shape Round
  • NEMA Rating IP40
  • Size 6mm
  • Standards ROHS
  • Lamp Type LED
  • IP Rating 40
  • Panel Thickness Up - 0.16"
  • Current Drawn 20mA
  • Electrical Connection Lead for Soldering

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list