Skip Content
PROTRUDE INDICATOR LIGHT,YELLOW,110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTRUDE INDICATOR LIGHT,YELLOW,110

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24M058
  • Mfr. Model # 24M058
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Yellow
  • Item Protrude Indicator Light
  • Material of Construction Brass Plated Chrome, Plastic (ABS), LED
  • Size 8mm
  • NEMA Rating IP40
  • Shape Round
  • Voltage 110VAC
  • Standards ROHS
  • Average Life 100,000 hr.
  • Lamp Type LED
  • IP Rating 40
  • Current Drawn 4.4mA
  • Panel Thickness Up - 0.16"
  • Electrical Connection Male .110 Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list