Skip Content
PROTRUDE INDICATOR LIGHT,GREEN,24VD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PROTRUDE INDICATOR LIGHT,GREEN,24VD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24M056
  • Mfr. Model # 24M056
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Green
  • Item Protrude Indicator Light
  • Material of Construction Brass Plated Chrome, Plastic (ABS), LED
  • NEMA Rating IP40
  • Shape Round
  • Size 8mm
  • Voltage 24VDC
  • Standards ROHS
  • Average Life 100,000 hr.
  • Lamp Type LED
  • Panel Thickness Up - 0.16"
  • Current Drawn 20mA
  • IP Rating 40
  • Electrical Connection Male .110 Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list