Skip Content
PROTRACTOR SEMI-CIRCUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTRACTOR SEMI-CIRCUL

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT968-202
  • Mfr. Model # 968-202
  • UNSPSC # 44111806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Finish Satin Chrome
  • Graduations 1 Degrees
  • Item Protractor
  • Length 6"
  • Material Steel
  • Head Semi-Circular
  • Range 0 Degrees - 180 Degrees
  • Blade Size 6"
  • Blade Non Graduated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list