Skip Content
PROTRACTOR-SATIN CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTRACTOR-SATIN CHROME

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC183
  • Mfr. Model # C183
  • UNSPSC # 44111806
  • CATALOGUE PAGE # 695
  • Shipping Weight 0.2 lbs

Product Details

Rectangular head steel protractor for setting bevels, transferring angles, small squaring tasks, checking cutter clearances within certain limits and many other applications. Blade length 6 inches and range 0-180 degrees.

Technical Specs

  • Item Protractor
  • Range 0 deg. - 180 deg.
  • Features Useful and Accurate Tool for Setting Bevels, Transferring Angles, Squaring Tasks, Checking Cutter Clearances, and Many Other Applications, the Blade can be Locked Firmly at any Angle by the Lock Nut, Provides Four Convenient Working Edges, Satin Chrome Finish for Ease of Reading and Resistance to Rust
  • Accuracy +/-1/2 deg.
  • Graduations 0 deg. - 180 deg.
  • Includes Body, Chrome #C183, Blade #183, Wshr, .120X.375X.043, Spr Wshr, .115X.245X.006, Nut, .110-52
  • Finish Satin chrome
  • Length 6"
  • Size 6"
  • Material Steel
  • Battery Not Required
  • Head Rectangular
  • Thickness 3/32"
  • Repeatability +/-1/2 deg.
  • Back Flat
  • Blade Size 6"
  • Blade Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list