Skip Content
PROTRACTOR HEAD ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTRACTOR HEAD ONLY

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STACPR1224S
  • Mfr. Model # CPR1224S
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 691
  • Shipping Weight 0.95 lbs

Technical Specs

  • For Use With Starrett Combination Squares with 12" and Larger Blade Lengths
  • Finish Black Smooth Paint
  • Features Cast Iron, Reversible, Black Smooth Finish, Satin Chrome on Turret
  • Includes Protractor Head
  • Item Protractor Head
  • Head Size (In.) Fits Blades 12" and Up for Combination Squares, Combination Sets and Bevel Protractors
  • Length 7"
  • Length (mm) 180
  • Length (In.) 7
  • Material Cast Iron
  • Number of Pieces 1
  • Size 7" x 3-1/4"
  • Length (In./mm) 7" - 180mm
  • Head Type Protractor
  • Fits Blades 12" and up for Starrett Combination Squares, Combination Sets and Bevel Protractors
  • Characteristics Reversibile Protractor Head
  • Body Material Cast Iron
  • Head Material Cast Iron
  • Face Type Satin Chrome Turret
  • Graduation Type Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list