PROTRACTOR,DIG PRO 360 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTRACTOR,DIG PRO 360

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT950-317
  • Mfr. Model # 950-317
  • UNSPSC # 44111806
  • CATALOGUE PAGE # 696
  • Shipping Weight 1.25 lbs

Product Details

This Digital Protractor presents inclination values on an easy-to-read liquid crystal display. The measurements are generated by an electronic gravity sensor and processed by the latest low-power electronic circut technology.

Technical Specs

  • Accuracy +/-0.1 deg. Level +/-10 deg., Plumb +/-10 deg., +/-0.2 deg. Maximum Error
  • Item Electronic Digital Protractor
  • Features Alternate Reference (Zero), Reading Hold
  • Graduations 0.1 deg.
  • Finish LCD
  • Includes Plastic Case
  • Length 6"
  • Material Machined Aluminium Frame
  • Size 6"
  • Head Machined Alumium Frame
  • Display Digital
  • Battery 9 V
  • Range 360 deg.
  • Repeatability +/-0.1 deg.
  • Thickness 1.2"
  • SPC Output No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list