PROTRACTOR,DIG 90 DEGREES X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTRACTOR,DIG 90 DEGREES X 4

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT950-318
  • Mfr. Model # 950-318
  • UNSPSC # 44111806
  • CATALOGUE PAGE # 696
  • Shipping Weight 1.35 lbs

Product Details

This Digital Protractor presents inclination values on an easy-to-read liquid crystal display. The measurements are generated by an electronic gravity sensor and processed by the latest low-power electronic circut technology.

Technical Specs

  • Accuracy +/-0.05 Degrees (0 Degrees to 10 Degrees ) +/- 0.1 Degrees (80 Degrees to 90 Degrees ) +/- 0.2 Degrees (10 Degrees to 80 Degrees )
  • Item Digital Protractor
  • Includes Plastic Case
  • Features Reading Hold, Zero Alternate Reference
  • Length 6"
  • Battery 9 Volt
  • Material Machined Aluminum Frame
  • Display LCD
  • Range 0 Degrees - 360 Degrees , 90 x 4
  • Head Rectangular
  • Repeatability +/-0.05 Degrees
  • SPC Output RS-232

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list