PROTRACTOR ASSEMBLY SMALL STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTRACTOR ASSEMBLY SMALL STAINLESS

MATHEY DEARMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHYDK239
  • Mfr. Model # DK239
  • UNSPSC # 23241600
  • CATALOGUE PAGE # 811
  • Shipping Weight 1.0 lbs

Product Details

Small stainless steel protractor. Blade length: 18 and 12 inch. Protractors can be used to set bevels, transfer angles and measure squareness of one surface to another. The blade can be firmly locked in place at a particular angle setting. Protractor head has double graduation from 0 - 180 Degrees .

Technical Specs

  • Item Protractor
  • Features The Small Protractor is an Excellent Tool for Sheet Metal Layout, Checking Squareness of Pipe Ends Up to 17" Diameter and can be Used to Check Smaller Pipe Miter Angles 0 deg. - 90 deg.
  • Length 17"
  • Material Stainless Steel
  • Size Small
  • Range 0 deg. - 90 deg.
  • Blade Yes
  • Blade Graduation 0 deg. - 180 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list