PROTRACTOR/ANGLE FINDER,4 5/8IN,MAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PROTRACTOR/ANGLE FINDER,4 5/8IN,MAG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4MRW3
  • Mfr. Model # 4MRW3
  • UNSPSC # 41114504
  • CATALOGUE PAGE # 297
  • Shipping Weight 0.37 lbs

Product Details

High impact plastic body with mounting holes. Ceramic magnetic base. Metric rule on 1 edge, English rule on the other. Scale increments 0 Degrees to 90 Degrees in 5 quadrants. Base length 4-5/8", overall height 5-1/8", lens diameter 3-15/16".

Technical Specs

  • Application For Angle Identification with Plumbing, Electrical and HVAC Work
  • Features Metric Rule on 1 Edge, English Rule on the Other
  • Colour Blue
  • Base Length (In.) 4-5/8
  • Item Protractor/Angle Locator
  • Overall Height (In.) 5-1/8
  • Type Magnetic
  • Construction High Impact Plastic Body w/Mounting Holes, Ceramic Magnetic Base
  • Lens Diameter 3-15/16"
  • Scale Increments 0 to 90 Degrees in 5 Quadrants

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list