Skip Content
PROTRACTOR 12IN PROSITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTRACTOR 12IN PROSITE

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA505A12
  • Mfr. Model # 505A12
  • UNSPSC # 44111806
  • CATALOGUE PAGE # 696
  • Shipping Weight 0.8 lbs

Product Details

the Starrett prosite protractor takes error-prone calculations out of the process of miter cuts. It's ideal for carpenters, plumbers, and all building trades that require the measuring and transferring of angles.

Technical Specs

  • Item Miter Protractor
  • Features The Starrett Prosite Protractor Takes Error-Prone Calculations Out of the Process of Miter Cuts, Simply Set Your Saw to the Angle That You Read - Upside Down or Backwards, the Reading is Always Correct, This Easy-To-Use Tool Has Two Laser Engraved Scales, Miter Cut Scale Transfers Readings Directly to the Miter Saw for Miter Joints, Single Cut Scale Transfers Readings Directly to the Miter Saw, Compound Cut Conversion Table is Specifically for the Compound Miter Saw, Performs as a Protractor on the Reverse Side of the Tool, Performs as a Roof Pitch with the Tool Face Down
  • Includes (1) Top Leg 505A-12, (1) Pivot Disc, (1) .987 X .103 Dia O-Ring, (1) Screw,1/4-20X7/16 Long FH Socket CS - Steel- Black, (1) Outside Miter Protractor Dial, (1) Inside Miter Protractor Dial, (1) Bottom Leg 505A-12, (1) Front Label, (2) Pin (.125D X .375L)
  • Accuracy +/-1/2 deg.
  • Finish Polished Aluminium
  • Length 12"
  • Graduations 0 - 90
  • Material Aluminium
  • Size 12"
  • Head Rectangular
  • Battery Not Required
  • Range 0 deg. - 360 deg.
  • Thickness 1/4"
  • Repeatability +/-1/2 deg.
  • Back Flat
  • Blade Yes
  • Blade Size 12"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list