PROTRACTOR 12IN PROSITE 5 IN 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTRACTOR 12IN PROSITE 5 IN 1

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STACP505A12
  • Mfr. Model # CP505A12
  • UNSPSC # 44111806
  • CATALOGUE PAGE # 696
  • Shipping Weight 0.8 lbs

Product Details

the Starrett prosite protractor takes error-prone calculations out of the process of miter cuts. It's ideal for carpenters, plumbers, and all building trades that require the measuring and transferring of angles.

Technical Specs

  • Item Combination Protractor
  • Features The Starrett CP505A-12 Prosite Combination 5-In-1 Protractor Performs Functions of the Other Prosite Protractors and More, Miter and Single Cut Readings can be Transferred Directly to the Miter Saw, the Compound Conversion Table is Specifically for the Compound Miter Saw and can be Used for Cutting Crow Molding, Serves as a Protractor and Roof Pitch
  • Includes TopLeg, Bottom Leg, Outside Miter Protractor Dial, Inside Miter Protractor Dial, True Protractor Dial, 1.237 X .103 Dia. O-Ring, Screw,1/4-20X7/16 Long FH Socket CS - Steel- Black, Roof Pitch Label, Compound Cut Conversion Table, Front Label, Bottom Label, Pointer for Protractor, Screw, #1-64 Slot X .154 Long, Pivot Disc, Pin, .125DX.375L
  • Accuracy +/-1/2 deg.
  • Graduations 1 deg.
  • Finish Polished Aluminium
  • Length 12"
  • Size 12"
  • Material Aluminium
  • Head Rectangular
  • Range 0 - 180 - 0 deg. and 180 - 0 - 180 deg.
  • Repeatability +/-1/2 deg.
  • Battery Not Required
  • Thickness 1/4"
  • Back Flat
  • Blade Yes
  • Blade Size 12"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list