Skip Content
PROTO RATCHET STD 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTO RATCHET STD 3/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5249XL
  • Mfr. Model # 5249XL
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 31
  • Shipping Weight 0.85 lbs

Product Details

3/8 inch drive premium ratchet. 7 inch length.

Technical Specs

  • Finish Full Polish Nickel Chrome, Black Oxide
  • Features Sealed Design Helps Prevent Debris from Entering Ratchet Mechanism Reducing Wear, Low Profile Reversing Lever Design for Quick, One-Hand Operation, Contoured, Ergonomically Designed Handle for Comfort. Knurled Bands Allow for Increased Grip and Slip Resistance, Field Repairable
  • Item Hand Ratchet
  • Drive Size 3/8"
  • Head Style Pear
  • Material Steel
  • Overall Length 8-1/2"
  • Standards ASME B107.10M
  • Number of Geared Teeth 45
  • Min. Arc Swing 8 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Repair Kit J5249XLRK
  • Head Movement Fixed
  • For Use With 3/8" Drive Sockets
  • Reversing Yes
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list